PROTECTIVE INDUSTRIAL PRODUCTS #130150WML

Parade and Uniform Gloves, Large, White, Snap Wrist Cuff, Unlined, Cotton Palm, Cotton Back

SKU: 61631405375
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Dress Gloves
Size: Large
Color: White
Lining: Unlined
Cuff Type: Snap Wrist
Palm Type: Cotton
Back: Cotton
Description
Multi-Purpose Gloves: Type - Dress Gloves; Palm - Cotton; Back - Cotton; Cuff - Snap Wrist ; Color - White; Lining - Unlined; Size - Large