Menu Search
General Purpose Gloves Men's Work Gloves, Small, Gray, Green/Pink Striped Back, Gunn-Cut, Wing Thumbs, Cotton Lining
PROTECTIVE INDUSTRIAL PRODUCTS #836563S

Men's Work Gloves, Small, Gray, Green/Pink Striped Back, Gunn-Cut, Wing Thumbs, Cotton Lining

SKU # 61631400751 Manufacturer Series: B Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Work Gloves
Size: Small
Color: Gray
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Canvas

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Split Cowhide Leather; Back - Canvas; Cuff - Rubberized Safety, Red Cotton Binding; Color - Gray, Green/Pink Striped Back; Lining - Cotton; Size - Small; Additional Information - Dimension: 9.60 in. L x 4.70 in. W; Manufacturer Series - B Grade

Additional Info: Dimension: 9.60 in. L x 4.70 in. W