Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #84-7532/S

Men's Work Gloves, Small, Gray, Blue/Black/Red Striped Back, Gunn-Cut, Wing Thumbs, Fabric Back

SKU # 61631400771 Manufacturer Series: B/C Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Small
Color: Gray
Color Family: Gray
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Additional Info: Nylon Stitching, Dimension: 9.50 in. L x 4.70 in. W