PROTECTIVE INDUSTRIAL PRODUCTS #68162SBXL

Men's Driver Gloves, X-Large, White, Dexterity, Wing Thumbs, Abrasion Resistant

SKU: 61631401555
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drivers Gloves
Size: X-Large
Color: White
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Top Grain Cowhide Leather
Glove Style: Dexterity
Back: Top Grain Shoulder Split Cowhide Leather
Manufacturer Series: Regular Grade
Description
Multi-Purpose Gloves: Type - Driver Gloves; Glove Style - Dexterity, Wing Thumbs, Abrasion Resistant; Palm - Top Grain Cowhide Leather; Back - Top Grain Shoulder Split Cowhide Leather, Elastic Back; Cuff - Slip-On; Color - White; Lining - Unlined; Size - X-Large; Additional Information - Kevlar Stitching, Dimension: 10.30 in. L x 5.30 in. W; Manufacturer Series - Regular Grade
Additional Info: Kevlar Stitching, Dimension: 10.30 in. L x 5.30 in. W