Menu Search
General Purpose Gloves Men's Driver Gloves, X-Large, White, Dexterity, Straight Thumbs, Abrasion Resistant
PROTECTIVE INDUSTRIAL PRODUCTS #68153XL

Men's Driver Gloves, X-Large, White, Dexterity, Straight Thumbs, Abrasion Resistant

SKU # 61631401543 Manufacturer Series: Regular Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Drivers Gloves
Size: X-Large
Color: White
Lining: Unlined
Cuff Type: Slip-On with Pull Strap Closure
Palm Type: Top Grain Cowhide Leather
Glove Style: Dexterity
Back: Top Grain Cowhide Leather

Multi-Purpose Gloves: Type - Driver Gloves; Glove Style - Dexterity, Straight Thumbs, Abrasion Resistant; Palm - Top Grain Cowhide Leather; Back - Top Grain Cowhide Leather; Cuff - Slip-On w/Pull Strap Closure; Color - White; Lining - Unlined; Size - X-Large; Additional Information - Nylon Stitching, Dimension: 10.20 in. L x 5.20 in. W; Manufacturer Series - Regular Grade

Additional Info: Nylon Stitching, Dimension: 10.20 in. L x 5.20 in. W