PROTECTIVE INDUSTRIAL PRODUCTS #68103M

Men's Driver Gloves, Medium, White, Dexterity, Straight Thumbs, Abrasion Resistant

SKU: 61631400820
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drivers Gloves
Size: Medium
Color: White
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Top Grain Cowhide Leather
Glove Style: Dexterity
Back: Top Grain Cowhide Leather
Manufacturer Series: Regular Grade
Description
Multi-Purpose Gloves: Type - Driver Gloves; Glove Style - Dexterity, Straight Thumbs, Abrasion Resistant; Palm - Top Grain Cowhide Leather; Back - Top Grain Cowhide Leather, Shirred Elastic Back; Cuff - Slip-On; Color - White; Lining - Unlined; Size - Medium; Additional Information - Nylon Stitching, Dimension: 9.30 in. L x 4.80 in. W; Manufacturer Series - Regular Grade
Additional Info: Nylon Stitching, Dimension: 9.30 in. L x 4.80 in. W