Menu Search
General Purpose Gloves Men's Driver Gloves, Medium, White, Dexterity, Keystone Thumbs, Abrasion Resistant

PROTECTIVE INDUSTRIAL PRODUCTS #68165M

Men's Driver Gloves, Medium, White, Dexterity, Keystone Thumbs, Abrasion Resistant

SKU #61631400850
Manufacturer Series: Superior Grade
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drivers Gloves
Size: Medium
Color: White
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Top Grain Cowhide Leather
Glove Style: Dexterity
Back: Top Grain Cowhide Leather

Multi-Purpose Gloves: Type - Driver Gloves; Glove Style - Dexterity, Keystone Thumbs, Abrasion Resistant; Palm - Top Grain Cowhide Leather; Back - Top Grain Cowhide Leather, Elastic Back; Cuff - Slip-On; Color - White; Lining - Unlined; Size - Medium; Additional Information - Nylon Stitching, Dimension: 9.30 in. L x 4.80 in. W; Manufacturer Series - Superior Grade

Additional Info: Nylon Stitching, Dimension: 9.30 in. L x 4.80 in. W