Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #69138M

Men's Driver Gloves, Medium, Brown, Regular Weight, Straight Thumbs, Slip-On Cuff, Unlined

SKU # 61631400864
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drivers Gloves
Size: Medium
Color: Brown
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Split Cowhide Leather
Glove Style: Regular Weight
Back: Split Cowhide Leather

Multi-Purpose Gloves: Type - Driver Gloves; Glove Style - Regular Weight, Straight Thumbs; Palm - Split Cowhide Leather ; Back - Split Cowhide Leather ; Cuff - Slip-On; Color - Brown; Lining - Unlined; Size - Medium; Additional Information - Coating Material: Uncoated, Nylon Stitching, Dimension: 9.30 in. L x 4.80 in. W

Additional Info: Coating Material: Uncoated, Nylon Stitching, Dimension: 9.30 in. L x 4.80 in. W