Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #71-3601/XXXL

Men's Driver Gloves, 3X-Large, Gray, Keystone Thumbs, Slip-On Cuff, Unlined

SKU # 61631415654 Manufacturer Series: 71-3601
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drivers Gloves
Size: 3X-Large
Color: Gray
Color Family: Gray
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Top Grain Goatskin Leather
Glove Style: Keystone Thumbs
Back: Top Grain Goatskin Leather

Additional Info: Nylon Stitching