Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #996457MM

Men's Critical Environment Gloves, Medium, White, Clute Pattern, Straight Thumbs, Nylon Back

SKU # 61631400113
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Critical Environment Gloves
Size: Medium
Color: White
Palm Type: Nylon
Glove Style: Clute Pattern
Back: Nylon

Multi-Purpose Gloves: Type - Critical Environment Gloves; Glove Style - Clute Pattern, Straight Thumbs; Palm - Nylon, Urethane Coated ; Back - Nylon; Color - White; Size - Medium; Additional Information - Dimension: 10.40 in. L x 4.30 in. W

Additional Info: Dimension: 10.40 in. L x 4.30 in. W