Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #130150GM

Men Parade Gloves, Large, Gray, Snap Closure Cuff, Unlined, Cotton Palm, Cotton Back

SKU: 61631401076
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Dress Gloves
Size: Large
Color: Gray
Lining: Unlined
Cuff Type: Snap Closure
Palm Type: Cotton
Back: Cotton
Description
Multi-Purpose Gloves: Type - Dress Gloves; Palm - Cotton; Back - Cotton; Cuff - Snap Closure; Color - Gray; Lining - Unlined; Size - Large; Additional Information - Coating Material: Uncoated, Raised Stitching on Back
Additional Info: Coating Material: Uncoated, Raised Stitching on Back