PROTECTIVE INDUSTRIAL PRODUCTS #120MX2840M

Mechanic's Gloves, Medium, Red/Black, Abrasion, Cut, Tear, Puncture Resistant

SKU: 61631401936
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Professional Mechanic's Gloves
Size: Medium
Color: Red/Black
Lining: Unlined
Cuff Type: Slip-On w/Hook and Loop Closure
Palm Type: Amara Synthetic Leather
Glove Style: Abrasion
Back: Elastane/Polyester
Description
Multi-Purpose Gloves: Type - Professional Mechanic's Gloves; Glove Style - Abrasion, Cut, Tear, Puncture Resistant; Palm - Amara Synthetic Leather; Back - Elastane/Polyester; Cuff - Slip-On w/Hook and Loop Closure; Color - Red/Black; Lining - Unlined; Size - Medium; Additional Information - Dimension: 8.70 in. L x 4.10 in. W, With Touch Screen Capability
Additional Info: Dimension: 8.70 in. L x 4.10 in. W, With Touch Screen Capability