PROTECTIVE INDUSTRIAL PRODUCTS #603106M

Ladies Work Gloves, Medium, Blue, Clute Cut, Straight Thumbs, Abrasion, Cut, Tear, Puncture

SKU: 61631400590
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Work Gloves
Size: Medium
Color: Blue
Lining: Cotton Interlock
Cuff Type: Slip-On
Palm Type: Fully Laminated Nitrile Coated
Glove Style: Clute Cut
Back: Fully Laminated Nitrile Coated
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Clute Cut, Straight Thumbs, Abrasion, Cut, Tear, Puncture; Palm - Fully Laminated Nitrile Coated; Back - Fully Laminated Nitrile Coated; Cuff - Slip-On; Color - Blue; Lining - Cotton Interlock; Size - Medium; Additional Information - Dimension: 8.50 in. L x 3.40 in. W
Additional Info: Dimension: 8.50 in. L x 3.40 in. W