Ladies Critical Environment Gloves, Medium, White, Clute Pattern, Straight Thumbs, Nylon Back

SKU: 61631400117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Critical Environment Gloves
Size: Medium
Color: White
Palm Type: Nylon
Glove Style: Clute Pattern
Back: Nylon
Multi-Purpose Gloves: Type - Critical Environment Gloves; Glove Style - Clute Pattern, Straight Thumbs; Palm - Nylon, Urethane Coated ; Back - Nylon; Color - White; Size - Medium; Additional Information - Dimension: 8.10 in. L x 3.60 in. W
Additional Info: Dimension: 8.10 in. L x 3.60 in. W