PROTECTIVE INDUSTRIAL PRODUCTS #41-001WL

Insulated Gloves Ambidextrous , Light Weight Large 13 ga Polyester Palm

SKU: 61631495933
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Insulated Gloves
Size: Large
Color: White
Lining: Thermax
Cuff Type: Elastic Seamless Knit Wrist
Palm Type: 13 ga Polyester
Glove Style: Ambidextrous
Back: 13 ga Polyester
Description
Multi-Purpose Gloves: Type - Insulated Gloves; Glove Style - Ambidextrous , Light Weight; Palm - 13 ga Polyester; Back - 13 ga Polyester; Cuff - Elastic Seamless Knit Wrist; Color - White; Lining - Thermax; Size - Large; Additional Information - Dimension: 6.90 in L x 4.00 in. W
Additional Info: Dimension: 6.90 in L x 4.00 in. W