Menu Search
General Purpose Gloves Industrial Grade Critical Environment Gloves, Jumbo, White, Ambidextrous, Medium Weight, Unhemmed Cuff

PROTECTIVE INDUSTRIAL PRODUCTS #97520J

Industrial Grade Industrial Grade Critical Environment Gloves, Jumbo, White, Ambidextrous, Medium Weight, Unhemmed Cuff

SKU #61631400205
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Critical Environment Gloves
Size: Jumbo
Color: White
Cuff Type: Unhemmed
Palm Type: Cotton Lisle
Glove Style: Ambidextrous
Back: Cotton Lisle

Multi-Purpose Gloves: Type - Critical Environment Gloves; Glove Style - Ambidextrous, Medium Weight; Palm - Cotton Lisle; Back - Cotton Lisle; Cuff - Unhemmed; Color - White; Size - Jumbo; Manufacturer Series - Industrial Grade