Gloves, Work, X-Large, Unlined

SKU: 61631411851
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Work Gloves
Size: X-Large
Color: Hi-Vis Orange Shell
Lining: Unlined
Cuff Type: Slip-On w/Hook and Loop Closure
Palm Type: Synthetic Leather
Glove Style: Abrasion
Back: Spandex Fabric
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Abrasion, Cut, Tear, Puncture Resistant; Palm - Synthetic Leather; Back - Spandex Fabric; Cuff - Slip-On w/Hook and Loop Closure; Color - Hi-Vis Orange Shell, Black Coating; Lining - Unlined; Size - X-Large; Additional Information - Dimension: 9.30 in. L x 4.50 in. W
Additional Info: Dimension: 9.30 in. L x 4.50 in. W