Menu Search
General Purpose Gloves Gloves, Welding, Wing Thumbs Style, Large
PROTECTIVE INDUSTRIAL PRODUCTS #75-4854/L

Gloves, Welding, Wing Thumbs Style, Large

SKU # 61631400922
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Welders Gloves
Size: Large
Color: Blue
Lining: Unlined
Cuff Type: 4 in. Leather
Palm Type: 0.9 to 1 mm Top Grain Pigskin Leather
Glove Style: Wing Thumbs
Back: 0.9 to 1 mm Top Grain Pigskin Leather

Multi-Purpose Gloves: Type - Welder's Gloves; Glove Style - Wing Thumbs, Fire Resistant; Palm - 0.9 to 1 mm Top Grain Pigskin Leather; Back - 0.9 to 1 mm Top Grain Pigskin Leather; Cuff - 4 in. Leather; Color - Blue; Lining - Unlined; Size - Large; Additional Information - Kevlar Stitching, Dimension: 11.80 in. L x 4.90 in. W

Additional Info: Kevlar Stitching, Dimension: 11.80 in. L x 4.90 in. W