Menu Search
General Purpose Gloves Gloves, Welding, Wing Thumbs Style, Large

PROTECTIVE INDUSTRIAL PRODUCTS #737085

Gloves, Welding, Wing Thumbs Style, Large

SKU #61631401049
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Welders Gloves
Size: Large
Color: Brown
Lining: Cotton Foam
Cuff Type: Full Leather Gauntlet
Palm Type: Split Cowhide Leather
Glove Style: Wing Thumbs
Back: Split Cowhide Leather

Multi-Purpose Gloves: Type - Welder's Gloves; Glove Style - Wing Thumbs; Palm - Split Cowhide Leather; Back - Split Cowhide Leather ; Cuff - Full Leather Gauntlet; Color - Brown; Lining - Cotton Foam; Size - Large; Additional Information - Kevlar Stitching, Dimension: 13.50 in. L x 5.50 in. W

Additional Info: Kevlar Stitching, Dimension: 13.50 in. L x 5.50 in. W