Menu Search
General Purpose Gloves Gloves, Utility, Large, Kevlar Lined

PROTECTIVE INDUSTRIAL PRODUCTS #73-1703/L

Maximum Safety® Gloves, Utility, Large, Kevlar Lined

SKU #61631496134
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 3
Size: Large
Color: Black
Lining: Lined
Cuff Type: Extended Slip-On
Palm Type: Synthetic Leather
Glove Style: Abrasion Resistant
Back: Nylon Kevlar

Multi-Purpose Gloves: Type - ANSI Level 3; Glove Style - Abrasion Resistant, Puncture Resistant, Tear Resistant; Palm - Synthetic Leather, Kevlar; Back - Nylon Kevlar; Cuff - Extended Slip-On; Color - Black; Lining - Lined; Size - Large; Additional Information - Dimension: 10.25 in. L x 4.50 in. W, Cuff Length: 2.20 in.; Manufacturer Series - Maximum Safety

Additional Info: Dimension: 10.25 in. L x 4.50 in. W, Cuff Length: 2.20 in.