PROTECTIVE INDUSTRIAL PRODUCTS #39-C1375/XL

Gloves, Utility, Curved Finger Style, X-Large

SKU: 61631408596
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Work Gloves
Size: X-Large
Color: Black
Lining: Unlined
Cuff Type: Seamless Knit Wrist w/Hook and Loop Closure
Palm Type: 10 ga Cotton/Polyester
Glove Style: Curved Finger
Back: 10 ga Cotton/Polyester
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Curved Finger, Abrasion, Cut, Tear, Puncture Resistant; Palm - 10 ga Cotton/Polyester, Latex Coated, Crinkle Grip; Back - 10 ga Cotton/Polyester; Cuff - Seamless Knit Wrist w/Hook and Loop Closure; Color - Black; Lining - Unlined; Size - X-Large; Additional Information - Dimension: 9.80 in. L x 4.30 in. W
Additional Info: Dimension: 9.80 in. L x 4.30 in. W