Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #34-874FY/XXL

MaxiFlex Ultimate Gloves, Ultimate Nylon/Lycra; Foam Nitrile Palm Coated; XX-Large

SKU # 61631497368
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Size: 2X-Large
Color: Yellow
Material: Nylon/Lycra
Finish: Smooth
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Coating: Foam Nitrile

These high-vis gloves feature a breathable coating to keep hands cool and dry. The seamless knit nylon/Lycra® liner is foam nitrile coated in the palm and fingertips. Minimal penetration keeps the liner soft on the inside of the glove. Use in applications which require a high degree of dexterity and sensitivity, especially where grip is important, such as handling small oily parts and components, general assembly, machining, and painting