Menu Search
General Purpose Gloves Gloves, Seamless, MaxiFlex Style, Large

PROTECTIVE INDUSTRIAL PRODUCTS #34-844/L

MaxiFlex Gloves, Seamless, MaxiFlex Style, Large

SKU #61631401807
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Coated Work Gloves
Size: Large
Color: Black
Lining: Nylon Lined
Cuff Type: Continuous Knit
Palm Type: Nitrile
Glove Style: Full Finger

Multi-Purpose Gloves: Type - Coated Work Gloves; Glove Style - Full Finger; Palm - Nitrile; Cuff - Continuous Knit; Color - Black, Gray; Lining - Nylon Lined; Size - Large; Additional Information - Hem Color: Brown; Manufacturer Series - Maxiflex

Additional Info: Hem Color: Brown