Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #120-4050/L

Gloves, Riggers, Large, Unlined

SKU # 61631406960
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Large
Color: Hi-Vis Yellow Shell
Lining: Unlined
Cuff Type: 3mm Nylon Airprene Wrist
Palm Type: Synthetic Leather
Glove Style: Abrasion
Back: Spandex Fabric

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Abrasion, Cut, Tear, Puncture Resistant; Palm - Synthetic Leather, PVC Dot Grip; Back - Spandex Fabric; Cuff - 3 mm Nylon Airprene Wrist; Color - Hi-Vis Yellow Shell, Black Coating; Lining - Unlined; Size - Large; Additional Information - Dimension: 10.50 in. L x 4.55 in. W

Additional Info: Dimension: 10.50 in. L x 4.55 in. W