PROTECTIVE INDUSTRIAL PRODUCTS #40-C125/XL

CleanTeam Gloves, Polyurethane Palm Coated Nylon; X-Large

SKU: 61631497152
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: X-Large
Color: White
Material: Nylon
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Coating: Polyurethane
Description
These seamless knit gloves are made of nylon with a urethane coated palm to provide excellent tactile control and flexibility during small parts handling and assembly work. Breathable back helps make the gloves cool and comfortable.