Menu Search
General Purpose Gloves Gloves, Polyurethane Palm Coated Nylon; Large

PROTECTIVE INDUSTRIAL PRODUCTS #40-C125/L

CleanTeam Gloves, Polyurethane Palm Coated Nylon; Large

SKU #61631496682
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Size: Large
Color: White
Material: Nylon
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Coating: Polyurethane

These seamless knit gloves are made of nylon with a urethane coated palm to provide excellent tactile control and flexibility during small parts handling and assembly work. Breathable back helps make the gloves cool and comfortable.