PROTECTIVE INDUSTRIAL PRODUCTS #120-5130/L

TuffMax Gloves, Oil and Gas, Large

SKU: 61631415987
Manufacturer Series: 3
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level 2
Size: Large
Color: Hi-Vis Green/Black
Lining: Lined
Cuff Type: Extended
Palm Type: HPPE
Glove Style: Abrasion
Back: HPPE
Description
Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - HPPE, MicroSurface Nitrile; Back - HPPE; Cuff - Extended, Slip-On w/Hook and Loop Closure; Color - Hi-Vis Green/Black; Lining - Lined; Size - Large; Additional Information - Dimension: 10.60 in. L x 4.40 in. W; Manufacturer Series - TuffMax3
Additional Info: Dimension: 10.60 in. L x 4.40 in. W