Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #33-G125/XXL

Gloves, Nylon; Polyurethane Coated; Grey; XX-Large

SKU: 61631497262
Manufacturer Series: NPG
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: 2X-Large
Color: Gray
Material: Nylon
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Coating: Polyurethane
Description
Use these gloves during electronics and computer assembly, small parts handling, quality control and more. The shell is constructed of a seamless nylon knit with a breathable back for comfort. Gloves offer a polyurethane coating on the palm and fingers to produce superior abrasion resistance.