Menu Search
General Purpose Gloves Gloves, Nylon; Polyurethane Coated; Grey; Medium

PROTECTIVE INDUSTRIAL PRODUCTS #33-G125/M

Gloves, Nylon; Polyurethane Coated; Grey; Medium

SKU #61631496440
Manufacturer Series: NPG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Size: Medium
Color: Gray
Material: Nylon
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Coating: Polyurethane

Use these gloves during electronics and computer assembly, small parts handling, quality control and more. The shell is constructed of a seamless nylon knit with a breathable back for comfort. Gloves offer a polyurethane coating on the palm and fingers to produce superior abrasion resistance.