Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #33-B125/L

Gloves, Nylon; Polyurethane Coated; Black; Large

SKU # 61631496234 Manufacturer Series: NPG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Size: Large
Color: Black
Material: Nylon
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Coating: Polyurethane

Use these gloves during electronics and computer assembly, small parts handling, quality control and more. The shell is constructed of a seamless nylon knit with a breathable back for comfort. Gloves offer a polyurethane coating on the palm and fingers to produce superior abrasion resistance.