Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #34-8745/XL

MaxiFlex Gloves, Nylon/Lycra; Foam Nitrile Fully Coated; Dotted; X-Large

SKU # 61631496898 Manufacturer Series: Elite
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Size: X-Large
Color: Black
Material: Nylon/Lycra
Finish: Dotted
Package Quantity: Pair
Gauge: 15 Gauge
Cuff Type: Knit Wrist
Palm Coating: Foam Nitrile

These fully coated gloves are 30% thinner than traditional foam nitrile gloves, while offering similar mechanical performance. They are ideal for applications which require a high degree of dexterity and sensitivity, especially where grip is important. The micro-foam nitrile coating offers 360 degree breathability, making the gloves very cool and comfortable to wear. Dots on the palm produce an excellent grip.