Menu Search
General Purpose Gloves Gloves, Nylon; Foam Nitrile 3/4 Coated; Medium

PROTECTIVE INDUSTRIAL PRODUCTS #34-275/M

MaxiFlex Gloves, Nylon; Foam Nitrile 3/4 Coated; Medium

SKU #61631495854
Manufacturer Series: Elite
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Size: Medium
Color: Blue
Material: Nylon
Finish: Smooth
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Coating: Foam Nitrile

These 3/4-coated gloves are 30% thinner than traditional foam nitrile gloves, while offering similar mechanical performance. They are ideal for applications which require a high degree of dexterity and sensitivity, especially where grip is important. The micro-foam nitrile coating offers 360 degree breathability, making the gloves very cool and comfortable to wear.