Gloves, Nitrile Dipped Cotton; Nitrile Coated; Small

SKU: 61631496312
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Size: Small
Color: Blue
Material: Cotton
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Cut Resistance: CE Level 2
Cuff Type: Safety Cuff
Palm Coating: Nitrile
Manufacturer Series: ArmorTuff
Gloves offer a tough yet flexible coating over a soft cotton liner for comfort with long-wearing durability. Nitrile coating provides excellent resistance to abrasion, cuts, punctures, machine oils and solvents. Applications include metal fabrication and assembly, shipping, construction, material handling and maintenance. Gloves feature a safety cuff.