Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Gloves, Mechanic's, X-Large

SKU: 61631412163
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Mechanic's Gloves
Size: X-Large
Color: Black/Gray
Lining: Unlined
Cuff Type: Knit Wrist
Palm Type: Synthetic Leather
Glove Style: Abrasion
Back: Spandex Fabric
Manufacturer Series: Brickyard
Multi-Purpose Gloves: Type - Mechanic's Gloves; Glove Style - Abrasion, Cut, Tear, Puncture Resistant; Palm - Synthetic Leather, Silicone Grip; Back - Spandex Fabric; Cuff - Knit Wrist; Color - Black/Gray; Lining - Unlined; Size - X-Large; Additional Information - Dimension: 9.40 in. L x 4.70 in. W; Manufacturer Series - Brickyard
Additional Info: Dimension: 9.40 in. L x 4.70 in. W