Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #120MX2805XXL

Gloves, Mechanic's, 2X-Large

SKU # 61631402165
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Professional Mechanic's Gloves
Size: 2X-Large
Color: Black
Lining: Unlined
Cuff Type: Slip-On with Hook and Loop Closure
Palm Type: Amara Synthetic Leather
Glove Style: Abrasion
Back: Elastane/Polyester

Multi-Purpose Gloves: Type - Professional Mechanic's Gloves; Glove Style - Abrasion, Cut, Tear, Puncture Resistant; Palm - Amara Synthetic Leather; Back - Elastane/Polyester; Cuff - Slip-On w/Hook and Loop Closure; Color - Black; Lining - Unlined; Size - 2X-Large; Additional Information - Dimension: 9.50 in. L x 4.50 in. W, With Touch Screen Capability

Additional Info: Dimension: 9.50 in. L x 4.50 in. W, With Touch Screen Capability