Menu Search
General Purpose Gloves Gloves, Lifting, Half Finger Style, X-Large

PROTECTIVE INDUSTRIAL PRODUCTS #122AV65XL

Gloves, Lifting, Half Finger Style, X-Large

SKU #61631401021
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lifting Gloves
Size: X-Large
Color: Yellow/Black
Cuff Type: Knit Wrist
Palm Type: Reinforced Padded Leather?
Glove Style: Half Finger
Back: Lycra

Multi-Purpose Gloves: Type - Lifting Gloves; Glove Style - Half Finger; Palm - Reinforced Padded Leather´┐Ż; Back - Lycra, Plastic Reinforced Knuckle ; Cuff - Knit Wrist; Color - Yellow/Black; Size - X-Large