Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #41-070XL

Gloves, Insulated, X-Large

SKU # 61631402891
Type: Insulated Gloves
Size: X-Large
Color: Natural
Color Family: Natural
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga 75 Percent Wool
Glove Style: Ambidextrous
Back: 7 ga 75 Percent Wool