Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #41002L

Gloves, Insulated, Large, Lycra Lined

SKU: 61631402161
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Insulated Gloves
Size: Large
Color: White
Lining: Lycra
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Thermal Yarns
Glove Style: Ambidextrous
Back: 13 ga Thermal Yarns
Description
Multi-Purpose Gloves: Type - Insulated Gloves; Glove Style - Ambidextrous , Light Weight; Palm - 13 ga Thermal Yarns; Back - 13 ga Thermal Yarns; Cuff - Seamless Knit Wrist; Color - White; Lining - Lycra; Size - Large; Additional Information - Dimension: 6.90 in L x 4.00 in. W
Additional Info: Dimension: 6.90 in L x 4.00 in. W