PROTECTIVE INDUSTRIAL PRODUCTS #783927XL

Gloves, Insulated Driver, X-Large

SKU: 61631400983
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Insulated Gloves
Size: X-Large
Color: White
Lining: Thinsulate
Cuff Type: Safety
Palm Type: Pigskin Leather
Glove Style: Gunn-Cut
Back: Fabric
Manufacturer Series: Premium Grade
Description
Multi-Purpose Gloves: Type - Insulated Gloves; Glove Style - Gunn-Cut, Straight Thumbs; Palm - Pigskin Leather; Back - Fabric; Cuff - Safety; Color - White, Blue/Green Striped Back; Lining - Thinsulate; Size - X-Large; Additional Information - Dimension: 11.00 in. L x 5.80 in. W; Manufacturer Series - Premium Grade
Additional Info: Dimension: 11.00 in. L x 5.80 in. W