Gloves, Insulated Driver, X-Large

SKU: 61631400970
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Insulated Driver Gloves
Size: X-Large
Color: Beige
Lining: Fleece Pile
Cuff Type: Slip-On
Palm Type: Split Cowhide Leather
Glove Style: Dexterity
Back: Split Cowhide Leather
Manufacturer Series: Regular Grade
Multi-Purpose Gloves: Type - Insulated Driver Gloves; Glove Style - Dexterity, Keystone Thumbs, Abrasion Resistant; Palm - Split Cowhide Leather ; Back - Split Cowhide Leather, Elastic Back; Cuff - Slip-On; Color - Beige; Lining - Fleece Pile; Size - X-Large; Additional Information - Dimension: 10.50 in. L x 5.75 in. W; Manufacturer Series - Regular Grade
Additional Info: Dimension: 10.50 in. L x 5.75 in. W