Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #787863BL

Gloves, Insulated Driver, Large

SKU: 61631400990
Manufacturer Series: Regular Grade
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Insulated Gloves
Size: Large
Color: Blue
Lining: Fleece Pile
Cuff Type: Rubberized Safety
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric
Description
Multi-Purpose Gloves: Type - Insulated Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Split Cowhide Leather; Back - Fabric; Cuff - Rubberized Safety; Color - Blue, Yellow Back; Lining - Fleece Pile; Size - Large; Additional Information - Dimension: 11.00 in. L x 5.25 in. W; Manufacturer Series - Regular Grade
Additional Info: Dimension: 11.00 in. L x 5.25 in. W