PROTECTIVE INDUSTRIAL PRODUCTS #783927KWL

Gloves, Insulated Driver, Large

SKU: 61631400985
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Insulated Gloves
Size: Large
Color: White
Lining: Thinsulate
Cuff Type: Knit Wrist
Palm Type: Pigskin Leather
Glove Style: Gunn-Cut
Back: Fabric
Manufacturer Series: Premium Grade
Description
Multi-Purpose Gloves: Type - Insulated Gloves; Glove Style - Gunn-Cut, Straight Thumbs; Palm - Pigskin Leather; Back - Fabric; Cuff - Knit Wrist; Color - White, Blue/Green Striped Back; Lining - Thinsulate; Size - Large; Additional Information - Dimension: 10.60 in. L x 5.50 in. W; Manufacturer Series - Premium Grade
Additional Info: Dimension: 10.60 in. L x 5.50 in. W