Gloves, High Visibility, Wing Thumbs Style, X-Large

SKU: 61631402059
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Drivers Gloves
Size: X-Large
Color: Natural
Lining: Thinsulate
Cuff Type: Rubberized Safety
Palm Type: Top Grain Pigskin Leather
Glove Style: Wing Thumbs
Back: Nylon
Multi-Purpose Gloves: Type - Driver Gloves; Glove Style - Wing Thumbs; Palm - Top Grain Pigskin Leather; Back - Nylon ; Cuff - Rubberized Safety; Color - Natural, Hi-Vis Orange/Yellow; Lining - Thinsulate; Size - X-Large; Additional Information - Dimension: 10.75 in. L x 5.50 in. W
Additional Info: Dimension: 10.75 in. L x 5.50 in. W