Menu Search
General Purpose Gloves Gloves, General Purpose, X-Large

PROTECTIVE INDUSTRIAL PRODUCTS #873563XL

Premium Gloves, General Purpose, X-Large

SKU #61631400805
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Work Gloves
Size: X-Large
Color: Blue/Black/Red Striped Back
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Pigskin Grain Leather
Glove Style: Gunn-Cut
Back: Fabric

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Pigskin Grain Leather; Back - Fabric; Cuff - Rubberized Safety, Brown Cotton Binding; Color - Blue/Black/Red Striped Back; Lining - Cotton; Size - X-Large; Additional Information - Coating Material: Uncoated, Nylon Stitching, Dimension: 10.60 in. L x 5.40 in. W; Manufacturer Series - Premium Grade

Additional Info: Coating Material: Uncoated, Nylon Stitching, Dimension: 10.60 in. L x 5.40 in. W