Menu Search
General Purpose Gloves Gloves, General Purpose, X-Large

PROTECTIVE INDUSTRIAL PRODUCTS #871563XL

Economy Gloves, General Purpose, X-Large

SKU #61631400797
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Work Gloves
Size: X-Large
Color: Blue/Black/Red Striped Back
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Top Grain Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Top Grain Cowhide Leather; Back - Fabric; Cuff - Rubberized Safety, Brown Cotton Binding; Color - Blue/Black/Red Striped Back; Lining - Cotton; Size - X-Large; Additional Information - Coating Material: Uncoated, Nylon Stitching, Dimension: 11.00 in. L x 5.50 in. W; Manufacturer Series - Economy Grade

Additional Info: Coating Material: Uncoated, Nylon Stitching, Dimension: 11.00 in. L x 5.50 in. W