Menu Search
General Purpose Gloves Gloves, General Purpose, X-Large

PROTECTIVE INDUSTRIAL PRODUCTS #847532XL

Gloves, General Purpose, X-Large

SKU #61631400774
Manufacturer Series: B/C Grade
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Work Gloves
Size: X-Large
Color: Gray
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Split Cowhide Leather; Back - Fabric; Cuff - Rubberized Safety, Blue Binding; Color - Gray, Blue/Black/Red Striped Back; Lining - Cotton; Size - X-Large; Additional Information - Nylon Stitching, Dimension: 11.00 in. L x 5.50 in. W; Manufacturer Series - B/C Grade

Additional Info: Nylon Stitching, Dimension: 11.00 in. L x 5.50 in. W