Menu Search
General Purpose Gloves Gloves, General Purpose, X-Large
PROTECTIVE INDUSTRIAL PRODUCTS #836663XL

Gloves, General Purpose, X-Large

SKU # 61631400759 Manufacturer Series: B Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Work Gloves
Size: X-Large
Color: Green/Pink Back
Lining: Cotton
Cuff Type: Rubberized Gauntlet
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Canvas

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Split Cowhide Leather; Back - Canvas; Cuff - Rubberized Gauntlet, Blue Cotton Binding; Color - Green/Pink Back; Lining - Cotton; Size - X-Large; Additional Information - Dimension: 12.70 in. L x 5.50 in. W; Manufacturer Series - B Grade

Additional Info: Dimension: 12.70 in. L x 5.50 in. W