Gloves, General Purpose, X-Large

SKU: 61631400747
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Work Gloves
Size: X-Large
Color: Natural
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric
Manufacturer Series: A/B Grade
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Split Cowhide Leather ; Back - Fabric; Cuff - Rubberized Safety; Color - Natural, White Back; Lining - Cotton; Size - X-Large; Additional Information - Nylon Stitching, Dimension: 11.00 in. L x 5.50 in. W; Manufacturer Series - A/B Grade
Additional Info: Nylon Stitching, Dimension: 11.00 in. L x 5.50 in. W