Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #808800XL

Platinum Gloves, General Purpose, X-Large

SKU # 61631400691
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: X-Large
Color: Gray
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Heavy Canvas

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Split Cowhide Leather; Back - Heavy Canvas, Elastic Back; Cuff - Rubberized Safety; Color - Gray, White Back; Lining - Cotton ; Size - X-Large; Additional Information - Kevlar Stitching, Dimension: 11.00 in. L x 5.50 in. W; Manufacturer Series - Platinum

Additional Info: Kevlar Stitching, Dimension: 11.00 in. L x 5.50 in. W