Menu Search
General Purpose Gloves Gloves, General Purpose, X-Large

PROTECTIVE INDUSTRIAL PRODUCTS #56-424/XL

Gloves, General Purpose, X-Large

SKU #61631411704
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Work Gloves
Size: X-Large
Color: Purple Shell
Lining: Nylon/Lycra
Cuff Type: Seamless Knit Wrist
Palm Type: Nitrile
Glove Style: High Dexterity
Back: Nitrile

Known and loved across the globe MaxiFlex has become the world standard for precision handling gloves in dry environments. People have been asking ATG to make an oil repellent MaxiFlex that's still super thin, flexible, dexterous and comfortable. So they

Additional Info: Dimension: 9.80 in. L x 4.20 in. W